Motion
5/16X25 4219M MARINE FUEL 40

GATES RUBBER CO
5/16X25 4219M MARINE FUEL 40

4219M Marine Master™ Industrial Hose - 5/16 in Inner Diameter, 2.8 Working Pressure, Marine & Engine Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 25 ft Length
MI ITEM #06341523
MFR #5/16X25 4219M MARINE FUEL 40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16X25 4219M MARINE FUEL 40

4219M Marine Master™ Industrial Hose - 5/16 in Inner Diameter, 2.8 Working Pressure, Marine & Engine Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 25 ft Length
MI ITEM #06341523
MFR #5/16X25 4219M MARINE FUEL 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
350-0565 5/16X25FT 4219M MARINE MASTER

Specifications

  • Hose Type
    Marine & Engine Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2.8
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Flexible connections between rigid fuel distribution lines and engine. Excellent for vent lines and emission control systems. Suitable for marine diesel and gasohol blends of ethanol, methanol and ethers up to 10%.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Operating Temperature Range
    -40 to 257 °F
  • Color
    Black
  • Minimum Bend Radius
    3.0 in
  • Length
    25 ft
  • Harmonization Code
    4009.31.0000
  • Manufacturer Upc Number
    072053299410
  • UPC_NO
    072053299410
  • Manufacturer Catalog
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    212 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text