Motion
AW20-N01H-CZ-B

SMC CORP OF AMERICA
AW20-N01H-CZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 NPT Port Size
MI ITEM #06341921
MFR #AW20-N01H-CZ-B
Your Price$30.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-N01H-CZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 NPT Port Size
MI ITEM #06341921
MFR #AW20-N01H-CZ-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.61/each(List $35.45)

Overview

Mfr description
AW20-N01H-CZ-B FILTER REGULATOR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Included Options
    Panel Mount Nut
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    NPT
  • Body Size
    20
  • Manufacturer Catalog
  • Port Size
    1/8 NPT
  • Weight
    0.2 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought