Motion
AW30-N03GH-Z-B

SMC CORP OF AMERICA
AW30-N03GH-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
MI ITEM #06341940
MFR #AW30-N03GH-Z-B
Your Price$51.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-N03GH-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
MI ITEM #06341940
MFR #AW30-N03GH-Z-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$51.17/each(List $60.80)

Overview

Mfr description
AW30-N03GH-Z-B FILTER REGULATOR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Included Options
    Panel Mount Nut, Round Pressure Gauge with Limit Indicator
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    NPT
  • Body Size
    30
  • Manufacturer Catalog
  • Port Size
    3/8 NPT
  • Weight
    0.36 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text