Motion
531-02-175-1

HANKISON
531-02-175-1

Hankison Electric Timed Drain - 531 Series, Standard Connection, 175 psi Max, 115 V ac, 1/4 NPT Inlet Port, 1/4 NPT Outlet Port
MI ITEM #06342250
MFR #531-02-175-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
531-02-175-1

Hankison Electric Timed Drain - 531 Series, Standard Connection, 175 psi Max, 115 V ac, 1/4 NPT Inlet Port, 1/4 NPT Outlet Port
MI ITEM #06342250
MFR #531-02-175-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
531-02-175-1 1/4" TIMED ELEC DRAIN AUTO
  • Accurate setting of valve open and valve closed (time between openings) time
  • External adjustment knobs
  • Test button
  • Status lights

Specifications

  • Drain Type
    Electric Timed Drain
  • Connection Style
    Standard
  • Maximum Operating Pressure
    175 psi
  • Supply Voltage
    115 V ac
  • Valve Type
    Direct Acting
  • Inlet Connection
    1/4 NPT
  • Outlet Connection
    1/4 NPT
  • Series
    531
  • Design
    NEMA 4
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Height
    5.000 in
  • Width
    2.000 in
  • Depth
    6.000 in
  • Drain Connection Size
    1/4 NPT
  • Orifice Size
    1/8 in
  • Min Operating Temperature
    35 °F
  • Max Operating Temperature
    280 °F
  • Minimum Operating Pressure
    0 psi
  • Weight
    2.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text