Overview
Mfr description
HPR25 25SCFM REFRIG DRYER AIR DRYER
- Smooth bore, copper tube-on-tube heat exchangers deliver low pressure dew point performance
- Centrifugal separator efficiently captures liquid condensate at varying inlet loads
- Static condenser design – provides trouble free , quiet operation
- CFC free R134a refrigerant
- CSA approved
Specifications
- Standard Dew Point40 °F
- Refrigerant TypeR 134.a
- Maximum Air Flow25 scfm
- Supply Phase1
- Supply Voltage115 V ac
- Supply Current0.47 kW
- Supply Frequency60 Hz
- Port Size3/4 NPT
- Port GenderFemale
- Maximum Operating Pressure250 psi
- Min Operating Temperature40 °F
- Max Operating Temperature120 °F
- Overall Length
- Overall Width16.000 in
- Overall Height22.000 in
- Maintenance KitHPRJMK2
- Weight88.00 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data