Specifications
Dimensions
- Overall Height22.000 in
- Overall Length20.000 in
- Overall Width20.000 in
- Port Size3/4 NPT
- Weight101.00 lbs
Details
- Maintenance KitHPRJMK2
- Manufacturer Catalog
- Max Operating Temperature120 °F
- Maximum Air Flow50 scfm
- Maximum Operating Pressure250 psi
- Min Operating Temperature40 °F
- Port GenderFemale
- Refrigerant TypeR 134.a
- Standard Dew Point40 °F
- Supply Current0.65 kW
- Supply Frequency60 Hz
- Supply Phase1
- Supply Voltage115 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)