Motion
71-3601/XXL
Unlined Leather Driver' Glove - XXL or Size 11, Top Grain Goatskin Leather, Regular Grade, Unlined, Color Natural
Mi Item #06343829
MFR #71-3601/XXL
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unlined Leather Driver' Glove - XXL or Size 11, Top Grain Goatskin Leather, Regular Grade, Unlined, Color Natural
Mi Item #06343829
MFR #71-3601/XXL

Mfr description
71-3601XXL GOAT GRAIN DRIVER
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    29.85 cm
  • Weight
    12.8 kg

Details

  • Additional Details
    Regular grade is ideal for construction, machine operation, utility work and many other general applications.
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Goatskin
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Comfort Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Slip-On
  • Description
    Regular grade is ideal for construction, machine operation, utility work and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and General Purpose and Driver
  • Series
    71-3601
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)