Motion
IDG30LA-N02B
Membrane Air Dryer - 1/4 NPT, Dew Point: -40 °F, Includes: Mounting Bracket
Mi Item #06345288
MFR #IDG30LA-N02B
Price$1,147.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/4 NPT, Dew Point: -40 °F, Includes: Mounting Bracket
Mi Item #06345288
MFR #IDG30LA-N02B

Mfr description
IDG30LA-N02B AIR DRYER
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,147.76/each

Specifications

Dimensions

  • Overall Height
    11.500 in
  • Overall Length
    3.150 in
  • Overall Width
    2.750 in
  • Port Size
    1/4 NPT

Details

  • Country of Origin
    JP
  • Included Options
    Mounting Bracket
  • Inlet Air Flow Rate
    3.284 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    2.648 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.635 scfm
  • Standard Dew Point
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)