Motion
SYN GR-132 CTG
SYN GR-132 Synthetic Grease - Synthetic-PAO/Ester-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 13 oz Size, Cartridge Container, Not Food Grade, Water Resistant
Mi Item #06346726
MFR #SYN GR-132 CTG
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYN GR-132 Synthetic Grease - Synthetic-PAO/Ester-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 13 oz Size, Cartridge Container, Not Food Grade, Water Resistant
Mi Item #06346726
MFR #SYN GR-132 CTG

Mfr description
L0336-098 SYN GR-132 (14.5 OZ CARTRIDGE)
  • 100% Synthetic
  • For all types of high speed anti-friction bearings
  • Excellent low temperature grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • Container Size
    13 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    High-speed anti-friction bearings, low temperatures
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Synthetic-PAO/Ester-Based, Lithium Complex-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    230°C/445 °F
  • Flash Point
    196°C/385 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215333608
  • Max Operating Temperature
    266 °F
  • Min Operating Temperature
    -49 °F
  • Oil Type
    PAO/Ester
  • Package Qty
    40
  • Series
    SYN GR-132 CTG
  • UPC_NO
    089215333608
  • Viscosity
    23
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)