Motion
1051-L
1051-L The Breakdown - Large, Black/Orange
Mi Item #06346770
MFR #1051-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1051-L The Breakdown - Large, Black/Orange
Mi Item #06346770
MFR #1051-L

Mfr description
1051-L BREAKDOWN IMPACT CONVICT GLOVE LR
  • Cutsheild™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance
  • Heavy duty rubber on knuckle bar, fingers and thumb
  • High abrasion resistant Durafibre™ microfibre palm with silicone printed palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    L

Details

  • Applications
    Construction, Gardening & Landscaping, General Purpose
  • Coating
    Silicone printed
  • Color
    Black/Orange
  • Country of Origin
    CHINA
  • Harmonization Code
    6216.00.5820
  • Manufacturer Upc Number
    065537837741
  • Spec Sheet
  • Thumb Type
    Wing
  • UPC_NO
    65537837741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)