Motion
1051-X
1051-X The Breakdown - Xlarge, Black/Orange
Mi Item #06346773
MFR #1051-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1051-X The Breakdown - Xlarge, Black/Orange
Mi Item #06346773
MFR #1051-X

Mfr description
1051-X BREAKDOWN IMPACT CONVICT GLOVE XL
  • Cutsheild™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance
  • Heavy duty rubber on knuckle bar, fingers and thumb
  • High abrasion resistant Durafibre™ microfibre palm with silicone printed palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    X

Details

  • Applications
    Construction, Gardening & Landscaping, General Purpose
  • Coating
    Silicone printed
  • Color
    Black/Orange
  • Country of Origin
    CHINA
  • Harmonization Code
    6216.00.5820
  • Manufacturer Upc Number
    065537837758
  • Spec Sheet
  • Thumb Type
    Wing
  • UPC_NO
    65537837611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)