Motion
CDQ2D100-125DCMZ-A93

SMC CORP OF AMERICA
CDQ2D100-125DCMZ-A93

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06347383
MFR #CDQ2D100-125DCMZ-A93
Price$298.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D100-125DCMZ-A93

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06347383
MFR #CDQ2D100-125DCMZ-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$298.91/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    125 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2D100-125DCMZ-A93 COMPACT CYLINDER,
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought