1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
28-8MX36-6FS6
28-8MX36-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #
06347564
MFR #
28-8MX36-6FS6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 28-8MX36-6FS6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
28-8MX36-6FS6
28-8MX36-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #
06347564
MFR #
28-8MX36-6FS6
Mfr description
28-8MX36-6FS6 1/2 INCH MPB, STEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
36 mm
Outside Diameter
69.70 mm
Width
3.0 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057818330
Material
Steel
Number Of
Teeth
28
Tooth Style
8MX
UPC_NO
00195057818330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items