1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32217
Drill Tap Tool Kit, 8-Piece
Mi Item #
06347964
MFR #
32217
Price
$81.52
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 32217
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32217
Drill Tap Tool Kit, 8-Piece
Mi Item #
06347964
MFR #
32217
Mfr description
32217 DRILL & TAP TOOL KIT
Drill, tap and deburr in one easy step
For aluminum, brass, copper, plastic and mild steel
Designed for use on up to 10 gauge metal
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$81
.52
/each
Add to Cart
Specifications
Dimensions
Height
1.3 in
Length
4 in
Thread Size
6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20
Weight
1.5 lbs
Width
4.7 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items