Motion
UCFC210D1

NTN
UCFC210D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #06348191
MFR #UCFC210D1
Price$352.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC210D1

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #06348191
MFR #UCFC210D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$352.53/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    97.60 mm
  • Bolt Circle Diameter  
    5.4375 in
  • Bore Diameter  
    50 mm
  • Housing Width
    1.5781 in
  • Outside Diameter
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Length Diameter  
    6.5000 in
  • Overall Width
    2.1562 in
  • Weight
    6.61 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Number
    UC210D1
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FC210D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359000818
  • Max Rpm
    3100 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Replacement Bearing
    UC210D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359000818

Overview

Mfr description
UCFC210D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text