Motion
16T2.5/30-2
Timing Belt Pulley - 30 Tooth, 6 mm Bore Dia., 23.30 mm OD
Mi Item #06348247
MFR #16T2.5/30-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 30 Tooth, 6 mm Bore Dia., 23.30 mm OD
Mi Item #06348247
MFR #16T2.5/30-2

Mfr description
16T2.5/30-2 6MM BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • For Belt Width
    6 mm
  • Outside Diameter
    23.30 mm
  • Width
    1.25 in.

Details

  • Bore Type
    Minimum Plain Bore
  • Manufacturer Upc Number
    00195057716377
  • Material
    Aluminum
  • Number Of Teeth  
    30
  • Tooth Style
    T2.5mm
  • UPC_NO
    00195057716377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)