Motion
74 21 250

KNIPEX
74 21 250

High Leverage Diagonal Cutter - 10 in. Overall Length
MI ITEM #06348258
MFR #74 21 250
Price$76.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
74 21 250

High Leverage Diagonal Cutter - 10 in. Overall Length
MI ITEM #06348258
MFR #74 21 250

Mfr description
74 21 250 10" HIGH LEVERAGE DIAGONAL
  • 20% less effort required compared to conventional diagonal cutters of the same length.
  • Forged-on axle for heavy-duty work.
  • For very tough, continuous use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.44/each

Specifications

Dimensions

  • Handle Length
    7 3/4 in.
  • Height
    7/8 in.
  • Jaw Thickness
    17 mm;0.6690 in
  • Length
    9 7/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    10 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    9 7/8 in.
  • Single Part Width
    9 7/8 in.
  • Tool Weight
    0.89 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.89
  • Width
    2 1/16 in.

Details

  • Application
    Hard Wire, Medium Hard Wire, Piano Wire
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red
  • Cutter Type
    High Leverage Diagonal
  • Cutting Capacity Hard Wire
    9/64 in.
  • Cutting Capacity Piano Wire
    1/8 in.
  • Description
    High Leverage 12° Angled Diagonal Cutters
  • Ergonomic Handle
    true
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic Coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • High Leverage
    High Leverage
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221013370
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221013370
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)