Overview
Mfr description
2900-1 DIG. INDICATOR
Specifications
- Accuracy±.00012" (±0.003mm)
- Batteries IncludedBatteries Included
- Battery TypeCR2032
- Data OutputSPC
- Display TypeLED
- Manufacturer Catalog Number09980
- Manufacturer Product Page
- Maximum Measurement.5" (12mm)
- Metric Imperial ConversionIncluded
- Resolution00005" (0.001mm)
- Water Resistance RatingIP67
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data