Motion
VFS2610-5TZ
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, 2 Solenoid, Conduit Terminal, Base Mounted Non Plug-In, Without Subplate, w/o Sub-plate Threads
MI ITEM #06348357
MFR #VFS2610-5TZ
List Price$197.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, 2 Solenoid, Conduit Terminal, Base Mounted Non Plug-In, Without Subplate, w/o Sub-plate Threads
MI ITEM #06348357
MFR #VFS2610-5TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.09/each for your price

Overview

Mfr description
VFS2610-5TZ VALVE DBL NON PLUG-IN BASE
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
  • Maximum operating pressure: 9.9kgf/cm²
  • Ambient & fluid temperature: -10 to 60°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Base Mounted Non Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Double Check)
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Conduit Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Thread Standard
    w/o Sub-plate
  • Function
    3 position perfect
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text