Motion
S2043916

SALISBURY
S2043916

Insulated Socket - Rubber Liner Finish/Coating, Standard Depth Shaft Style, 1/4 in Drive Size
MI ITEM #06348900
MFR #S2043916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
S2043916

Insulated Socket - Rubber Liner Finish/Coating, Standard Depth Shaft Style, 1/4 in Drive Size
MI ITEM #06348900
MFR #S2043916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S2043916 SKT INSULATED 1/4" DR X 1/2" X

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    1/2 in
  • Finish Coating
    Rubber Liner
  • Shaft Style
    Standard Depth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text