Motion
FY 25 FM

SKF
FY 25 FM

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06350800
MFR #FY 25 FM
Your Price$107.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 25 FM

Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06350800
MFR #FY 25 FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.34/each(List $155.64)

Overview

Mfr description
FY 25 FM BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    14 kN
  • Radial Static Load Capacity
    7.8 kN
  • Length Through Bore
    31 mm
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Bolt Size
    11.5 mm
  • Max Rpm
    7000 rpm
  • Series
    FY
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571133669
  • UPC_NO
    7316571133669
  • Weight
    1.69 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought