Motion
MX1081497
Jobber Length Drill Bit Set - High Speed Steel Material, 115 Pieces
Mi Item #06351181
MFR #MX1081497
Price$861.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - High Speed Steel Material, 115 Pieces
Mi Item #06351181
MFR #MX1081497

Mfr description
81497 384 MARXBORE HD/JL MASTER SET B/G
  • 135° self-centering split point eliminates “walking” and reduces thrust
  • For a wide variety of low- to medium-tensile strength materials
  • Black and gold coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.92/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    115
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)