Motion
59728 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS300-3/16-48"-BLAC

3M
59728 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS300-3/16-48"-BLAC

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 3/16-48"-Black-12 Pcs, 48 in length sticks, 12 pieces/case
MI ITEM #06356822
MFR #59728 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS300-3/16-48"-BLAC
List Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59728 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS300-3/16-48"-BLAC

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 3/16-48"-Black-12 Pcs, 48 in length sticks, 12 pieces/case
MI ITEM #06356822
MFR #59728 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS300-3/16-48"-BLAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.29/each for your price

Overview

Mfr description
59728 THIN-WALL FLEX POLYOLEFIN ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
  • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts
  • Made of black flexible polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Shrink Ratio
  • Color
    Black
  • Operating Temperature Range
    -67 to 230 °F
  • Flame Retardant
    No
  • Standards Met
    SAE-AMS-DTL 23053/4, UL, CSA Regconized
  • Overall Length
    48 in
  • Adhesive Lined
    Yes
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Inner Diameter Before Shrinking
    0.187 in
  • Maximum Voltage Rating
    600 V
  • Shrink Tube Length
    4 ft.
  • Shrink Tube Material Type
    Flexible
  • Shrink Tube Type
    Heat Shrink Tubing
  • Manufacturer Stock Number
    80611473895
  • Manufacturer Upc Number
    00051128597286
  • UPC_NO
    00051128597286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text