1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
NS8500-25T 1-1/4IN S PA
Molded Split Sprocket, 25 Teeth, 1.2500 in Bore Dia., 5.9840 in Pitch Dia.
MI ITEM #
06357035
MFR #
NS8500-25T 1-1/4IN S PA
Price
$162.70
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC NS8500-25T 1-1/4IN S PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
NS8500-25T 1-1/4IN S PA
Molded Split Sprocket, 25 Teeth, 1.2500 in Bore Dia., 5.9840 in Pitch Dia.
MI ITEM #
06357035
MFR #
NS8500-25T 1-1/4IN S PA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$162.70
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.2500 in
Pitch
Diameter
5.9840 in
Details
Bore Type
Finished Bore
Number Of
Teeth
25
Sprocket Type
Molded Split Sprocket
Overview
Mfr description
10383297 NS8500-25T 1-1/4 SQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought