Motion
DG4V-3M-8C-VM-KUP5-G7-65

VICKERS BY DANFOSS
DG4V-3M-8C-VM-KUP5-G7-65

851AN00003A Directional Control Valve - Solenoid Actuation, D03 Valve, 12 V dc Coil
Mi Item #06357140
MFR #DG4V-3M-8C-VM-KUP5-G7-65
Price$415.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3M-8C-VM-KUP5-G7-65

851AN00003A Directional Control Valve - Solenoid Actuation, D03 Valve, 12 V dc Coil
Mi Item #06357140
MFR #DG4V-3M-8C-VM-KUP5-G7-65

Mfr description
DG4V-3M-8C-VM-KUP5-G7-65 VALVE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.13/each

Specifications

Dimensions

  • Overall Height
    2.69 in
  • Overall Length
    8.74 in
  • Overall Width
    1.86 in
  • Size (ISO-4401)
    D03
  • Valve Size
    D03

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    12 V dc
  • Design Number
    65
  • Electrical Connection
    Top exit flying leads
  • Electrical Connector Type
    Integrated Deutsch
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    80 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG4V-3 65 Design
  • Spool Spring Arrangement
    Double Solenoid, Spring Centered
  • Spool Type
    Tandem Center (P to T)
  • T Port Pressure Rating
    3000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)