Motion
TAL10-2A20-8

DUFF-NORTON
TAL10-2A20-8

Linear Actuator - TAL Series, Double Clevis Mount, 220 V Input Voltage, 8 in Stroke Length, 1000 lb Load Capacity
Mi Item #06357157
MFR #TAL10-2A20-8
Price$2,302.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAL10-2A20-8

Linear Actuator - TAL Series, Double Clevis Mount, 220 V Input Voltage, 8 in Stroke Length, 1000 lb Load Capacity
Mi Item #06357157
MFR #TAL10-2A20-8

Mfr description
TAL10-2A20-8 ACTUATOR
  • Heavy duty design for long life in tough environments
  • Steel translating tube with zinc chromate plating
  • Corrosion resistant aluminum housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,302.80/each

Specifications

Dimensions

  • Height
    10.00 in
  • Length
    19.00 in
  • Retracted Length
    16.0000 in
  • Stroke
    8 in
  • Weight
    21 lbs
  • Width
    7.00 in

Details

  • Additional Details
    <lt/>p<gt/>DUFF-NORTON® TAL10-2A20-8, TAL Series Linear Actuator, 1000 lb Capacity, 220 AC, Limit Switch, 8 in. Stroke<lt/>/p<gt/>
  • Body Material
    Aluminum
  • Current Draw
    2 / 2.5 amp
  • Duty Cycle At Rated Load
    0.17
  • Dynamic Load Capacity
    1000 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    220 V
  • Limit Switches
    Optional
  • Load Capacity
    1000 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TAL
  • Speed At Full Load
    0.45/0.37 in/s
  • Static Load Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)