Motion
68-5P25-2012
68-5P25-2012, Timing Pulley 2012
Mi Item #06358139
MFR #68-5P25-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68-5P25-2012, Timing Pulley 2012
Mi Item #06358139
MFR #68-5P25-2012

Mfr description
68-5P25-2012 2012, DUCTILE IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    4.2188 in
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057813359
  • Material
    Ductile Iron
  • Number Of Teeth  
    68
  • Tooth Style
    5P
  • UPC_NO
    00195057813359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)