Motion
PM-HP-15B
Two Position / Three Volume Hand Pump for Single Acting Cylinder - 346.500 in³ Oil Capacity, 3000 psi Max Pressure, 0.600 in³ Max Volume per Stroke
MI ITEM #06359443
MFR #PM-HP-15B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Position / Three Volume Hand Pump for Single Acting Cylinder - 346.500 in³ Oil Capacity, 3000 psi Max Pressure, 0.600 in³ Max Volume per Stroke
MI ITEM #06359443
MFR #PM-HP-15B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Oil Port Size
    3/8 NPTF
  • Overall Length
    22.625 in
  • Weight
    35.00 lbs

Details

  • Manufacturer Product Page
  • Max Pressure At Low Speed
    1500 psi
  • Maximum Operating Pressure
    3000 psi
  • Oil Capacity
    346.500 in³
  • Pump Type
    Two Position / Three Volume
  • Use With Ram Type
    Single Acting Cylinder
  • Volume Per Stroke At High Pressure
    0.600 in³
  • Volume Per Stroke At Low Pressure
    1.250 in³

Overview

Mfr description
PM-HP-15B HAND PUMP
  • At applied force of 60 to 65 lbs on handle—pressure to 6000 psi may be developed with more force
  • Handle is selective, two-positioning
  • Pressure seals consist of O-ring and Hytrel back-up washers
  • Extra heavy pipe handle is 14-3/4 in long
  • 4-bolt foot mount for 3/8 bolts
  • Float check to prevent oil from sloshing out, and a dipstick to check oil level
  • May be used with double acting cylinders provided a two-way hand valve is used to direct the flow and return port is installed on the reservoir.
  • Handle carrier prevents losing of handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought