Specifications
Details
- IncludesNine carbide tipped hole saws: 3/4'' (19mm), 7/8'' (22mm), 1-1/8'' (29mm), 1-3/8'' (35mm), 1-1/2'' (38mm), 1-3/4'' (44mm ), 2'' (51mm), 2-1/4'' (57mm), 2-1/2'' (64mm), two arbors: XA1, XA2, one carbide tipped pilot bit: XA014C, one 12 in extension: A15, one ejector spring: A7, and case.
- Manufacturer Catalog Number69971
- Manufacturer Product Page
- Number Of Tools In Set14
- Tool Set Specific TypeHole Saw Kit
Overview
Mfr description
KCT090501-N CARBIDE TIP HOLE SAW