Motion
SXC000NN
Vickers TV Series Tie-Rod ISO Metric
MI ITEM #06359530
MFR #SXC000NN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TV Series Tie-Rod ISO Metric
MI ITEM #06359530
MFR #SXC000NN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TV11EJ0N7KA00500 CYLINDER
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation

Specifications

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cylinder Operating Pressure
    210 psi
  • Bore Size
    2.480 in
  • Rod Diameter
    1.1 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    2.48 in
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Hydraulic medium duty application
  • Tube Material
    Non Case Hardened
  • Weight
    16.90 lb
  • Width
    3.54 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Spherical Bushing
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Net Stroke Length
    0.196850393700787 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    BSPP
  • Product Height
    3.54 in
  • Product Length
    8.31 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Intermediate Male Metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    PolyPak
  • Series
    TV Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text