Motion
9025-08-22
9025-08-22 1/2 BPP X 22MM
Mi Item #06360627
MFR #9025-08-22
Price$38.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9025-08-22 1/2 BPP X 22MM
Mi Item #06360627
MFR #9025-08-22

Mfr description
9025-08-22 1/2 BPP X 22MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.53/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 22 mm
  • End 2 Size
    1/2 in, 22 mm
  • Hex Body
    27.0
  • Overall Length
    40.5
  • Thread Depth
    12.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 1 Thread
    G - 1/2-14, M22X1.5
  • End 2 Style
    Male British Standard Pipe Parallel, Male Metric
  • End 2 Thread
    G - 1/2-14, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)