Motion
CQ2WB25-50D
Compact Cylinder - Standard Type, 25 mm Bore, 50 mm Stroke
Mi Item #06360758
MFR #CQ2WB25-50D
Price$56.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Standard Type, 25 mm Bore, 50 mm Stroke
Mi Item #06360758
MFR #CQ2WB25-50D

Mfr description
CQ2WB25-50D COMPACT CYLINDER, CQ2
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.75/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    50 mm

Details

  • Additional Details
    Standard double acting, double rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)