Motion
00-051131-37343-3 TR-626 BELT HIGH DURABILITY

3M
00-051131-37343-3 TR-626 BELT HIGH DURABILITY

3M™ Versaflo™ High Durability Belt TR-626, for TR-600/800 PAPR, 1 EA/Case
Mi Item #06360796
MFR #00-051131-37343-3 TR-626 BELT HIGH DURABILITY
Price$261.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00-051131-37343-3 TR-626 BELT HIGH DURABILITY

3M™ Versaflo™ High Durability Belt TR-626, for TR-600/800 PAPR, 1 EA/Case
Mi Item #06360796
MFR #00-051131-37343-3 TR-626 BELT HIGH DURABILITY

Mfr description
00-051131-37343-3 TR-626 BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Comfortable due to ergonomic design.
  • Easy to use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.90/each

Specifications

Dimensions

  • Weight
    0.961 lb

Details

  • Color
    Gray
  • Hazard Type
    Silica
  • Manufacturer Upc Number
    00051131373433
  • Material
    Leather/Rubber
  • Product Types
    Belt
  • Series/System Compatibility
    TR-600
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131373433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)