Motion
00-051131-37381-5 TR-6500FC FILTER COVER TR-6500 SERIES

3M
00-051131-37381-5 TR-6500FC FILTER COVER TR-6500 SERIES

3M™ Versaflo™ Filter Cover TR-6500FC, for TR-6500 Series Cartridges, 1 EA/Case
Mi Item #06360799
MFR #00-051131-37381-5 TR-6500FC FILTER COVER TR-6500 SERIES
Price$26.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00-051131-37381-5 TR-6500FC FILTER COVER TR-6500 SERIES

3M™ Versaflo™ Filter Cover TR-6500FC, for TR-6500 Series Cartridges, 1 EA/Case
Mi Item #06360799
MFR #00-051131-37381-5 TR-6500FC FILTER COVER TR-6500 SERIES

Mfr description
00-051131-37381-5 TR-6500FC FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy to use.
  • Helps protect cartridge from physical damage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.93/each

Specifications

Dimensions

  • Weight
    0.447 lb

Details

  • Hazard Type
    Silica
  • Intrinsically Safe Standard
    Yes
  • Manufacturer Stock Number
    70071622073
  • Manufacturer Upc Number
    00051131373815
  • Material
    Hard Plastic
  • Product Types
    Filter Cover
  • Series/System Compatibility
    TR-600
  • Standards Met
    NIOSH
  • UPC_NO
    00051131373815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)