Specifications
Dimensions
- Bore Diameter1.9690 in
- Stroke45 mm
Details
- Compact Cylinder TypeParts
- Country of OriginJP
- Cylinder SeriesCQ2
- MagnetNone
- Manufacturer Catalog
- Mounting BoltsM6 x 1.0
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)