Overview
Mfr description
2087494 KHB-G3/4-1112-11X-A-LS BALL VLVE
- 1/8” - 2” Full Port Design
- Whitworth Internal Thread to ISO 228
- Carbon Steel Housing
- 1/8” - 1” Zinc Plated (represented by “- G” at end of model code)
- 1 1/4” - 2” Phosphate Coated
- Chrome Plated Steel Ball, Zinc Plated Steel Spindle
- Polyacetal Ball Seals and NBR (Buna-N) O-Rings
- Temperature Range: 14˚ to 176˚F at full pressure
Specifications
- Control TypeManually Operated
- Flow Direction2-Way
- Maximum Operating Pressure6092 psi
- Port Size3/4 BSPP
- Body MaterialCarbon Steel
- Handle StyleStraight Handle
- Locking DeviceLocking Device with 5 amp Limit Switch
- O Ring MaterialBuna-N
- Spindle Ball Seal MaterialPOM
- Handle MaterialAluminum (Red Anodized)
- Ball MaterialCarbon Steel - Chrome Plated
- Min Operating Temperature14 °F
- Mounting TypeInline Threaded
- Max Operating Temperature176 °F
- SeriesKHB
- Overall Length95 mm
- Overall Width48 mm
- Overall Height75 mm
- Surface FinishZinc Plated
- Manufacturer Catalog Number2087494
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data