1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
32-8MX12-1210
32-8MX12-1210, Timing Pulley 1210
MI ITEM #
06378567
MFR #
32-8MX12-1210
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 32-8MX12-1210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
32-8MX12-1210
32-8MX12-1210, Timing Pulley 1210
MI ITEM #
06378567
MFR #
32-8MX12-1210
Mfr description
32-8MX12-1210 1210 BUSHED,DUCTILE IRON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
12 mm
Outside Diameter
79.90 mm
Width
4.25 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057816909
Material
Ductile Iron
Number Of
Teeth
32
Tooth Style
8MX
UPC_NO
00195057816909
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items