Motion
30270RED

AKRO-MILS
30270RED

Akro Bin - Red, Plastic, Plastic, 11 x 18 x 16.5 in, Weight Capacity: 75 lbs
Mi Item #06378571
MFR #30270RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30270RED

Akro Bin - Red, Plastic, Plastic, 11 x 18 x 16.5 in, Weight Capacity: 75 lbs
Mi Item #06378571
MFR #30270RED

Mfr description
30270RED 18 X 16-1/2 X 11
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    11 x 18 x 16.5 in
  • Height
    11 in
  • Length
    18 in
  • Outside Height
    11 in
  • Outside Length
    18 in
  • Outside Width
    16.5 in
  • Overall Height
    11.0000 in
  • Overall Length
    18.0000 in
  • Overall Width
    16.5000 in
  • Weight
    75 lbs
  • Width
    16.5 in

Details

  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Hanging
    Hanging
  • Material
    Plastic
  • Package Quantity
    3
  • Stacking
    Stacking
  • Weight Capacity
    75 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)