Specifications
Dimensions
- Dimensions11 x 18 x 16.5 in
- Height11 in
- Length18 in
- Outside Height11 in
- Outside Length18 in
- Outside Width16.5 in
- Overall Height11.0000 in
- Overall Length18.0000 in
- Overall Width16.5000 in
- Weight75 lbs
- Width16.5 in
Details
- ColorGreen
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- HangingHanging
- MaterialPlastic
- Package Quantity3
- StackingStacking
- Weight Capacity75 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)