Specifications
Dimensions
- Bore Diameter16 mm
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Made to OrderYes
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)