Motion
CQUB20-20-A93L

SMC CORP OF AMERICA
CQUB20-20-A93L

CYL, COMPACT, PLATE TYPE
Mi Item #06378680
MFR #CQUB20-20-A93L
Price$137.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQUB20-20-A93L

CYL, COMPACT, PLATE TYPE
Mi Item #06378680
MFR #CQUB20-20-A93L

Mfr description
CQUB20-20-A93L CYLINDER
  • Light and compact.
  • Size: 20, 25, 32, 40.
  • Stroke: 5 to 100 mm.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    L - (3 m)
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQU series was designed to be a lightweight, compact plate type cylinder. The series is available in bore sizes 20mm, 25mm, 32mm, and 40mm. Auto switches can be mounted without removing mounting brackets. It is possible to mount a small auto switch in 4 directions. CQU mountings include through hole/double end tapped (standard), a vertical foot bracket, horizontal foot bracket, and double clevis.
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    CQU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Tapped Both Ends, Through Holes
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)