Overview
Mfr description
193380.60,4HP,DF100L,3600RPM,3PH
- Aluminum frame and cast iron frame construction
- 60/50 Hz interchangeability
- B3, B5, B14 mounting flanges
- Inverter rated (IRIS™) insulation system on AC models
- UL listed and CSA certified
Specifications
- Motor Phase3 ph
- Motor Horsepower4 hp
- kW2.98 kW
- Synchronous Rpm3600 rpm
- Motor Supply Voltage575 V
- Frame Size100L
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Assembly Box MountingF3
- Base RPM3520 rpm
- Starting MethodLine Or Inverter
- Ambient Temperature Range40 °C
- Electrical TypeSquirrel Cage Inverter Rated
- KVA CodeJ
- Thermal ProtectionNone
- Motor Poles2-pole
- Full Load Efficiency89.50 %
- Description4 HP General Purpose, 3 phase, 3600 RPM, 575 V, 100L Frame, TEFC
- Motor OrientationHorizontal
- Volts @ Frequency575 V @ 60 Hz
- Shaft TypeIEC
- Shaft Diameter1.1250 in
- Shaft RotationReversible
- Overall Length C Dimension16.33 in
- Drive End Bearing Size6206
- Opposite Drive End Bearing Size6205
- Opposite Drive End Bearing TypeBall
- Type Of BearingBall Bearing
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating55
- Standards MetCE, CSA, UL Recognized
- Weight71.00 lbs
- Description Keyword4 hp
- Manufacturer Product Page
- Manufacturer Upc Number691720001202
- UPC_NO691720001202
- 2D Drawing
- Wiring Diagram
- Mounting TypeRigid Base
- Number Of Speeds1
- Overload ProtectorNo Protection
- Voltage575 V
- Product TypeIEC Frame Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data