Motion
ZP2-TB15MTN-H5

SMC CORP OF AMERICA
ZP2-TB15MTN-H5

Pneumatic Vacuum Cup - Thin Flat Type, 15 mm Cup OD, 15 mm, Blast Type Pad Diameter, NBR Material, NBR Pad Material, Thin flat w/groove vacuum pad with adapter Pad Type, M5 x 0.8, Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06378746
MFR #ZP2-TB15MTN-H5
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB15MTN-H5

Pneumatic Vacuum Cup - Thin Flat Type, 15 mm Cup OD, 15 mm, Blast Type Pad Diameter, NBR Material, NBR Pad Material, Thin flat w/groove vacuum pad with adapter Pad Type, M5 x 0.8, Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06378746
MFR #ZP2-TB15MTN-H5

Mfr description
ZP2-TB15MTN-H5 FLAT PAD W/ADAPTER
  • Thin flat w/groove vacuum pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 10, 15, 20, 25, 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Cup Outside Diameter  
    15 mm
  • Mounting Thread Size
    M5 x 0.8, Male Thread
  • Overall Weight
    2.02 g
  • Pad Diameter
    15 mm, Blast Type
  • Weight
    2.02 g

Details

  • Cup Material
    NBR
  • Cup Type
    Thin Flat
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Thin flat w/groove vacuum pad with adapter
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)