Motion
96731HVS

MCR SAFETY
96731HVS

Work & General Purpose Glove - S or Size 7 Size, Latex Coated
MI ITEM #06378757
MFR #96731HVS
Your Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
96731HVS

Work & General Purpose Glove - S or Size 7 Size, Latex Coated
MI ITEM #06378757
MFR #96731HVS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.34/each(List $4.61)

Overview

Mfr description
96731HVS HI-VIS GLOVE

Specifications

  • Glove Size
    S or Size 7
  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Latex
  • Type
    Glove
  • Series
    NXG
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text