Motion
MHS4-63D-M9BW

SMC CORP OF AMERICA
MHS4-63D-M9BW

MHS, Parallel Style Air Gripper
Mi Item #06378762
MFR #MHS4-63D-M9BW
Price$827.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHS4-63D-M9BW

MHS, Parallel Style Air Gripper
Mi Item #06378762
MFR #MHS4-63D-M9BW

Mfr description
MHS4-63D-M9BW CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.74/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Open Width  
    16 mm | 0.6300 in

Details

  • Action
    Double-Acting
  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    251 N
  • Holding Force Open 72 Psi
    268 N
  • Maximum Operating Pressure
    0.6 MPa, 87 psi
  • Minimum Operating Pressure
    0.1 MPa, 14.5 psi
  • Number of Fingers
    3
  • Operating Pressure Range
    0.1 to 0.6 MPa, 14.5 to 87 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)