Specifications
Dimensions
- Port Size1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Piping TypeSide Ported
- SeriesSY
- Solenoid Electrical EntryD-Sub Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)