Motion
T636N MASONARY RULE

Lufkin - Tape Measure
T636N MASONARY RULE

6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #06378838
MFR #T636N MASONARY RULE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
T636N MASONARY RULE

6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #06378838
MFR #T636N MASONARY RULE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T636N MASONARY RULE

Specifications

  • Graduation
    1/16 in
  • Material
    Wood
  • Color
    White
  • Width
    5/8 in
  • PSC Code
    5210
  • Overall Length
    6.00 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought