Motion
417-S
417-S Pvc Dotted Stringknit - Small, White/Black
Mi Item #06378859
MFR #417-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
417-S Pvc Dotted Stringknit - Small, White/Black
Mi Item #06378859
MFR #417-S

Mfr description
417-S PVC GLOVES SMALL
  • PVC dotted palm
  • Poly/cotton seamless knit
  • Snug-fitting wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.5
  • Length  
    9
  • Size
    S
  • Weight
    0.1
  • Width
    4

Details

  • Closure Type
    Knit wrist
  • Coating
    PVC dotted
  • Color
    White/Black
  • Country of Origin
    BANGLADESH
  • Manufacturer Upc Number
    065537824277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)