Motion
PBSS-UH-075
2 Bolt Pillow Block Press Steel UHMW Bearing - 3/4 in Bore, Stainless Steel Material
Mi Item #06378888
MFR #PBSS-UH-075
Price$40.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Press Steel UHMW Bearing - 3/4 in Bore, Stainless Steel Material
Mi Item #06378888
MFR #PBSS-UH-075

Mfr description
PBSS-UH-075 STNLS STEEL, UHMW BEARING
  • Pillow Block Mounted UHMW-PE Bearing with Pressed Stainless Steel Housing
  • USDA & FDA approved
  • Ideal for wash-down applications in wet or harsh environments or where sanitary conditions are a factor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bore Diameter  
    3/4 in
  • Overall Length  
    4.0000 in
  • Weight
    0.7 lbs

Details

  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    044861016619
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    PBSS-UH
  • UPC_NO
    044861016619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)