Motion
SY30M-27-1-WO-01N

SMC CORP OF AMERICA
SY30M-27-1-WO-01N

SY3000/5000/7000 Subplate for Single Unit New SY, IP67 Compliant - 4-Way, M12 Connector, Body Ported, 1/8 in
Mi Item #06378928
MFR #SY30M-27-1-WO-01N
Price$52.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY30M-27-1-WO-01N

SY3000/5000/7000 Subplate for Single Unit New SY, IP67 Compliant - 4-Way, M12 Connector, Body Ported, 1/8 in
Mi Item #06378928
MFR #SY30M-27-1-WO-01N

Mfr description
SY30M-27-1-WO-01N PLUG IN SUBPLATE
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.60/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Body Ported
  • Series
    SY-1
  • Solenoid Electrical Entry
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)